Beli cpu komputer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ainex LED CPU Cooler CC-06B for LGA115x
    Mulai

    Rp359.900

    Ainex LED CPU Cooler CC-06B for LGA115x
    Deskripsi:
    CPU cooler with blue LED for LGA115x.
  2. Acer Charger Adaptor (Komputer Desktop)
    Mulai

    Rp17.999.900

    Acer Charger Adaptor (Komputer Desktop)
    atribut:
    • Processor: Intel CoreTM i5-1135G7 Processor (8Mb Cache, up to 4.20Ghz)
    • Processor Manufacture: Intel
    • GPU: Intel Iris Xe Graphics NVIDIA GeForce MX 450 with 2 GB of GDDR5
    • GPU Manufacture: Intel
    • Memory: 1 x 8GB DDR4
    • Model : C24-1651 (OHS)
    • Office Home and Student: OHS
    • Operating System: Win 10 Home
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 23.8
    • Storage (Gb): 512
    • Storage Type: SSD
    • Touch Screen: Touchscreen
  3. Dell CPU Optiplex
    Mulai

    Rp18.999.900

  4. REDRAGON RGB Gaming PC Case Sideswipe
    Mulai

    Rp2.499.900

    REDRAGON RGB Gaming PC Case Sideswipe
    atribut:
    • Dimensions (mm): 380x185x425
    • Thickness (mm): 0.6 SPCC
    • Material: Plastic front panel with Tempered glass; Left side with Tempered Glass and CNC aluminum screws
    • USB Port: 1xUSB3+2xUSB2(1.1)
    • Fans Capability: 12cm Fan x 3 in the Front, 12cm Fan x 1 at Rear, 12cm Fan x 3 at power supply cage. Total 7 Fans.
    • Package Dimensions (mm): 505x240x510
  5. Lenovo ThinkCentre Neo 50t Gen 4
    Mulai

    Rp13.999.900

    Lenovo ThinkCentre Neo 50t Gen 4
    atribut:
    • Processor: Intel Core i5-13400, 10 Cores (6P + 4E) / 16 Threads, P-core 2.5 / 4.6GHz, E-core 1.8 / 3.3GHz
    • Graphics: Integrated Intel UHD Graphics 730
    • Memory (GB): 1 x 8 UDIMM DDR4-3200
    • Storage (Gb): 512 SSD M.2 2280 PCIe 4.0x4 NVMe Opal 2.0
  6. PC PRODUCTS Manual Caulking Gun (Tembakan Lem Sealant)
    Mulai

    Rp1.199.900

    PC PRODUCTS Manual Caulking Gun (Tembakan Lem Sealant)
    Deskripsi:
    Cartridges of sealant fit into the barrel of these manual caulk guns. The guns press their plunger against the end of the cartridge and squeeze sealant through the cartridge nozzle. They require less frequent cleaning than bulk or sausage pack guns because the cartridge minimizes contact between the sealant and the gun.
    atribut:
    • UNSPSC: 27112906
    • Barrel Materials: Steel
    • For Container Type: Cartridge
    • Grip Style: Standard
    • Plunger Type: Smooth Rod
    • Thrust Ratio: 26:1
  7. Asustor Lockerstor 10 PRO 10-Bay NAS Storage Cloud
    Mulai

    Rp189.999.900

    Asustor Lockerstor 10 PRO 10-Bay NAS Storage Cloud
    atribut:
    • CPU Architecture: x64 64-bit
    • CPU Frequency: Quad-Core 3.4GHz up to 4.6GHz
    • CPU Model: Intel Xeon E-2224
    • Compatible Drive Type: 3.5\" SATA HDD, 2.5\" SATA HDD, 2.5\" SATA SSD, M.2 2280 NVMe, M.2 2280 SATA 3, M.2 2260 SATA 3, M.2 2242 SATA 3
    • Expansion: 1x Front USB 3.2 Gen 1, 2x Rear USB 3.2 Gen 2 (10Gbps)
    • Flash Memory (GB): 8 USB DOM
    • Humidity (%RH): 5 to 95
    • Input Power Voltage (V): 100 to 240 AC
    • Maximum Drive Bays with Expansion Unit: 22
    • Maximum Internal Raw Capacity (TB): 180 (18 HDD x10, Capacity may vary by RAID types)
    • Maximum Raw Capacity with Expansion Units (TB): 440 (20 HDD x22, Capacity may vary by RAID types)
    • Memory (GB): 8 DDR4 ECC SO-DIMM
    • Memory Expandable up to (GB): 64 (2x 32)
    • Network: 1x 10 Gigabit Ethernet (10G/5G/2.5G/1G/100M) 3x 2.5 Gigabit Ethernet (2.5G/1G/100M)
    • Operating Temperature (°C): 0~40
    • Power Consumption (W): 78.7 (Operation); 40.1 (Disk Hibernation); 5.8 (Sleep Mode)
    • Power Supply Unit / Adapter (W): 350 x1
    • Size (HxWxD) (mm): 215.5x293x230
    • Storage Temperature (°C): -20~70
    • System Fan: 2x 120mm Fan
  8. OMRON Sysmac CJ Series CJ2M CPU Unit
    Mulai

    Rp9.399.900

    OMRON Sysmac CJ Series CJ2M CPU Unit
    Deskripsi:
    CJ2M CPU Units. Data Memory Capacity: 64K words (DM: 32K words, EM: 32K words x 1 bank).
    atribut:
    • Sampling: Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
    • Number of Input/Output Points: 2560 points
    • Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
    • Outer Dimensions, Width W x Depth D x Height H (mm): 31x75x90
    • Battery: Service life: 5 years (25°C) Model used: CJ1W-BAT01
    • Structure: Built-in type in the panel
    • Ambient Humidity to Use: 10 to 90% RH (no condensation)
    • Communication Protocol: Serial port / half duplex
    • Current Consumption (A): 0.5(DC5V)
    • Data Memory: 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
    • Included Accessories: Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
    • Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
    • Number of Ports: Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
    • Operating Ambient Temperature (°C): 0 to 55
    • Pollution Degree (Environment to Use): 2 or less (conforms to JIS B3502 and IEC61131-2)
    • Storage Temperature (°C): -20 to 70 (excluding battery)
  9. Qnap Intel Xeon D SAS Dual Controller
    Mulai

    Rp999.999.900

    Qnap Intel Xeon D SAS Dual Controller
    Deskripsi:
    ES1686dc Next-generation Enterprise ZFS NAS: High-performance and near-zero downtime high availabilityDelivering enterprise high availability, the ES1686dc Enterprise ZFS NAS features Intel Xeon D processors, dual active controllers, up to 512 GB DDR4 ECC memory, SAS 12Gb/s, and ZFS that supports logical volume management. The ES1686dc runs the latest QES 2.1.0 operating system that supports near-limitless snapshots, SnapSync, block-level data deduplication, and inline data compression. Whether being used as a mission-critical file server, virtualization server, VDI, medium-sized data center, video streaming, surveillance storage, and efficient file backup & recovery, the ES1686dc helps your business to achieve service-level agreements for performance and uptime.
    atribut:
    • Buttons: Power, Reset
    • CPU Architecture: 64-bit x86
    • Dimensions (HxWxD) (mm): 132x446.2x587.75
    • Drive Bay: 16x 3.5-inch SAS 12Gb/s, backward-compatible to SAS 6Gb/s
    • Drive Compatibility: 3.5-inch bays: 3.5-inch SAS/SATA hard disk drives, 2.5-inch SAS/SATA hard disk drives, 2.5-inch SAS/SATA solid state drives The QDA-SA adapter is designed for QNAP Enterprise ZFS NAS and allows the use of a SATA 6Gbps drive in a 3.5-inch SAS drive bay
    • Encryption Engine: (AES-NI)
    • Flash Memory (GB): 4 (Dual boot OS protection)
    • Form Factor: 3U Rackmount
    • Max. Number of Concurrent Connections (CIFS) - with Max. Memory: 10000
    • Maximum Memory (GB): 512 (8x 64)
    • Memory Slot: 8 x R-DIMM/LR-DIMM DDR4 IMPORTANT: You can only use one type of dual in-line memory module (DIMM) at a time. Do not use registered DIMM (RDIMM) with load-reduction DIMM (LRDIMM) memory.
    • Operating Temperature (°C): 0 to 40
    • Power Consumption: Operating Mode, Typical (W): 500.87 Testedith drives fully populated.
    • Power Supply Unit (W): Redundant/ Hot Swap Power Vin: 770 @90~264VAC
    • System Warning: Buzzer
    • fan: Hot-swappable fan module (60x60x38mm; 16000RPM/12v/2.8Ax 3)
  10. Acer Dekstop Aspire All In One C24-1651 (OHS) (Komputer Desktop)
    Mulai

    Rp10.999.900

    Acer Dekstop Aspire All In One C24-1651 (OHS) (Komputer Desktop)
    atribut:
    • Processor Manufacture: Intel
    • GPU Manufacture: Intel
    • Memory: 1 x 4GB DDR4
    • Model : C22-1650 (OHS)
    • Screen Mode: Full HD
    • Screen Resolution: 1920x1080
    • Screen Size (inch): 21.5
  11. Thermaltake CPU Cooler
    BARU
    Mulai

    Rp369.900

    Thermaltake CPU Cooler
    Deskripsi:
    A silent CPU cooler with a 120mm PWM controlled fan, and U-shape copper heatpipes support up to 150W
  12. Thermaltake UX100 ARGB Lighting CPU Cooler
    Mulai

    Rp339.900

    Thermaltake UX100 ARGB Lighting CPU Cooler
    Deskripsi:
    UX100 ARGB Lighting CPU CoolerCL-P064-AL12SW-AThermaltake UX100 ARGB Lighting CPU Cooler features 9-high air flow blade, hydraulic bearing, and 16.8 million colors of 15 ARGB LEDs that is ready to sync 5V RGB enabled motherboards from ASUS, ASRock, GIGABYTE and MSI. Switching the customized lighting effect easily and get the ultimate gaming experience.16.8 M TRUE RGB COLORFeaturing 15 high lumen addressable LEDs with 16.8 million colors, UX100 gives you the vivid RGB lighting experience. Enjoy the reliable cooling performance and magnificent visual effect with UX100.SYNC WITH MOTHERBOARD RGB SOFTWAREDesigned to synchronize with ASUS Aura Sync, ASRock RGB LED, GIGABYTE RGB Fusion and MSI Mystic Light Sync. UX100 supports motherboards that have a 5V addressable RGB header, allowing you to control the lights directly.HIGH VOLUME AIRFLOW DESIGNThe fan blades are built to generate a large volume of air passing through the aluminum heatsink at any angle for the steady air flow and cooling quality.RELIABLE HYDRAULIC BEARINGThe hydraulic bearing self-lubricates with a high quality, friction-reducing substance that lowers operation noise and enhance thermal efficiency. The seal cap prevents leakage of the lubricant and extends the lifespan of the unit.EASY TO INSTALLThe mounting kit offers hassle-free installation. UX100 includes all-in-one back-plate is compatible with all the latest Intel and AMD CPU socket.Intel: LGA 1156/1155/1151/1150/775AMD: AM4/AM3+/AM3/AM2+/AM2/FM2/FM1Sync with Motherboard RGB SoftwareDesigned to synchronize with ASUS Aura Sync, GIGABYTE RGB Fusion, MSI Mystic Light Sync, and ASRock Polychrome. It supports motherboards with a 5V addressable RGB header, allowing you to control the lights directly from the software mentioned above without installing any extra lighting software or controllers. For more details, please visit ASUS, GIGABYTE, MSI, and ASRock official websites.
    atribut:
    • Color: Black
    • P/N: CL-P064-AL12SW-A
    • Compatibility: Intel LGA 1200/1156/1155/1151/1150/775 AMD AM4/FM2/FM1/AM3+/AM3/AM2+/AM2
    • Dimensions (LxWxH) (mm): 122.3x122.3x66.1
    • Heatsink Material: Aluminium Fins
    • Fan Dimensions (LxWxH) (mm): 120x120x25
    • Acoustical Noise (dBA): 26.92
    • Air Flow (CFM): 38.82
    • Cooling Power (W): 65
    • Fan Quantity: 1pc
    • Fan Speed (rpm): 1800
    • Input Power (W): 4.2
    • Life Time/Fan Life Time (hour): 30000
    • Pin Connect: 5V RGB header – 2Pin 2510 - 3Pin
    • Rated Current (A): 0.35
    • Rated Voltage (V): 12
    • Start Voltage (V): 6.0
  13. Lenovo PC Desktop (Komputer Desktop)
    Mulai

    Rp10.999.900

    Lenovo PC Desktop (Komputer Desktop)
    atribut:
    • Color: Cloud Grey
  14. Dell AC adapter (USB Power Delivery compatible) (Komputer Desktop)
    Mulai

    Rp17.999.900

    Dell AC adapter (USB Power Delivery compatible) (Komputer Desktop)
    atribut:
    • Processor: 14th Gen Intel Core i5 processor 14500 (24MB cache, 14 cores, 20 threads, up to 5.0 GHz Turbo, 65W)
    • Memory (GB): 8
    • Storage (Gb): 512 (M.2 2230 PCIe NVMe Class 35 Solid State Drive)
    • Operating System: Windows 11 Home, Intel HD Graphics
    • Monitor: Dell 22 Monitor - E2222H
  15. Logitech Wireless Mouse Silent
    Rating:
    100% of 100
    (2)
    Mulai

    Rp249.900

    Logitech Wireless Mouse Silent
    Deskripsi:
    Silent Mice memiliki nuansa klik yang sama layaknya mouse pada umumnya tanpa diiringi suara klik yang mengganggu dan dapat meredam noise klik lebih dari 90%. Gerakan scroll wheel yang mulus melengkapi pengalaman heningmu. Silent Mice mengurangi suara noise yang berlebihan sekaligus melindungi kesehatan dan produktivitas semua orang. Plus, mouse ini dilengkapi alas dengan material berkinerja tinggi dan wheel karet untuk bertelusur dan scrolling tanpa suara. Didesain dengan grip berkontur berbahan karet lembut untuk kenyamanan total. Beraktivitaslah lebih lama berkat rekayasa efisiensi baterai dari mouse ini. M331 Silent Plus secara otomatis akan berada di mode sleep saat sedang tidak digunakan. Nikmati koneksi wireless hingga 10m berkat kenyamanan nano receiver plug-and-forget. M331 Silent Plus dilengkapi dengan Logitech Advanced Optical Tracking untuk keakuratan gerakan kursor di hampir setiap permukaan. Tidak membutuhkan instalasi software, dan kompatibel dengan komputer berbasis Windows, Mac, Chrome OS, atau Linux. - Persyaratan Sistem: Windows 10 atau versi terbaru, Windows 8, Windows RT, Windows 7, Mac OS X 10.5 atau versi terbaru, Chrome OS, Linux Kernel 2.6+2, Port USB. - Spesifikasi Teknikal: 1. Tipe Koneksi: Koneksi wireless 2.4GHz. 2. Jangkauan wireless: 10 meter2. 3. Connect/Power: Ya, tombol on/off. 4. Rincian Baterai: 1x AA. 5. Daya Tahan Baterai (tidak dapat diisi ulang): hingga 24 bulan. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Ya, 2D, mekanik. 8. Resolusi sensor: 1000dpi. 9. Scroll Wheel: Ya. 10. Jumlah tombol: 3. 11. Tombol Standar dan Spesial: Klik tengah. - Isi Kemasan: Mouse, Nano receiver, Dokumen penggunaan. - Informasi Garansi: 1 Tahun Garansi Perangkat Keras Terbatas.
  16. Suiden Ventilator Portable (Ventilator Portabel)
    Mulai

    Rp9.999.900

    Suiden Ventilator Portable (Ventilator Portabel)
    atribut:
    • Power (V): 100
    • Safety device: Built-in thermal protector
  17. Dell Flex Pro i5-8500T/8/M512m/W11P/HDMI/VGA (Komputer Desktop)
    Mulai

    Rp20.999.900

    Dell Flex Pro i5-8500T/8/M512m/W11P/HDMI/VGA (Komputer Desktop)
    Deskripsi:
    Processor Onboard : 13th Gen Intel® Core™ i7-13700 (24 MB cache, 8 cores, 24 threads, 2.10 GHz to 5.20 GHz Turbo)Memori Standar : 16GB DDR4 3200MhzTipe Grafis : Intel® UHD Graphics 730Hard Disk : 512GB M.2 PCIe NVMeWireless Network : 802.11ac 1x1 WiFi, Bluetooth® wireless cardPorts Front :2x USB 3.2 Gen 1 port2x USB 2.0 ports1x headset (headphone and microphone combo) port1x SD-card slotPorts Rear :2x USB 3.2 Gen 1 ports2x USB 2.0 ports with Smart Power On1x Audio line-out port1x DisplayPort 1.4 port1x RJ-45 Ethernet port1x HDMI 1.4b portSistem Operasi : Windows 11 Home + Microsoft Office Home & Student 2021
    atribut:
    • Memory (GB): 16
    • Hard Disk (GB): 512
    • Grafis Type: Intel UHD Graphics 730
    • Processor Onboard: 13th Gen Intel Core i7-13700
Daftar Harga cpu komputer Terbaru October 2026
Ainex LED CPU Cooler CC-06B for LGA115xRp359.900
Acer Charger Adaptor (Komputer Desktop)Rp17.999.900
Dell CPU OptiplexRp18.999.900
REDRAGON RGB Gaming PC Case SideswipeRp2.499.900
Lenovo ThinkCentre Neo 50t Gen 4Rp13.999.900
PC PRODUCTS Manual Caulking Gun (Tembakan Lem Sealant)Rp1.199.900
Asustor Lockerstor 10 PRO 10-Bay NAS Storage CloudRp189.999.900
OMRON Sysmac CJ Series CJ2M CPU UnitRp9.399.900
Qnap Intel Xeon D SAS Dual ControllerRp999.999.900
Acer Dekstop Aspire All In One C24-1651 (OHS) (Komputer Desktop)Rp10.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)